5" Fiberglass 90° Elbow, 60" Radius, Black

Item #: 517247

Cat #: 50090600ELB-FBRGLS

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
5 Inch Fiberglass 90 Degree Elbow, 60 Inch Radius, Black

Overview

5 Inch Fiberglass 90 Degree Elbow, 60 Inch Radius, Black
Also known as: 50090600ELB-FBRGLS

Specifications

Color: Gray
Material: Fiberglass
Diameter: 5 in
Angle: 90°
Sweep Radius: 60 in
Color: Gray
Diameter: 5 in
Sweep Radius: 60 in
Material: Fiberglass
Angle: 90°

Customer Reviews

No reviews for this product
(0)