Bergen, Triplex Secondary UD, 1/0-1/0-1/0, Aluminum, 1000', Tri-Rated

Item #: 517224

Cat #: BERGENTRIRATED1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
(2) 1/0 AWG with (1) 2/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Tri-Rated, Bergen, Approx. O.D.: 1.352", 1000 Ft. Reel.

Overview

(2) 1/0 AWG with (1) 2/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Tri-Rated, Bergen, Approx. O.D.: 1.352", 1000 Ft. Reel.
Also known as: BERGENTRIRATED1000RL

Specifications

Conductors: 3
Length: 1000 ft
Color: Black
Gauge: 1/0
Volts AC: 600
Jacket: CPE
Material: Aluminum
Conductors: 3
Color: Black
Volts AC: 600
Material: Aluminum
Length: 1000 ft
Gauge: 1/0
Jacket: CPE

Customer Reviews

No reviews for this product
(0)