
Sign In or Register to view pricing and more.
Documents & Guides
Drywall Screw, Phillips Bugle Head, Size: #6 x 1". Coarse Thread, Wood Rockets - Yellow Zinc. Package Quantity: 500. *Dottie Part # 16212.*
Overview
Drywall Screw, Phillips Bugle Head, Size: #6 x 1". Coarse Thread, Wood Rockets - Yellow Zinc. Package Quantity: 500. *Dottie Part # 16212.*
Coarse Thread Drywall Screws are manufactured with a single lead point and spaced threads that create for a strong hold when fastening drywall or sheetrock to wood framing. They feature a countersunk bugle head that tapers down in to the drywall after installation to provide a clean, finished look. They are covered under ASTM C954 and ASTM C1002 guidelines.
Also known as: 781002162124, WRT61
Specifications
Screw Head: | Bugle |
Drive: | Phillips |
Length: | 1 in |
Size: | # 6 |
Material: | Zinc |
Color: | Yellow |
Thread: | Coarse |
Screw Head: | Bugle |
Length: | 1 in |
Material: | Zinc |
Thread: | Coarse |
Drive: | Phillips |
Size: | # 6 |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)