Tap Bolts, Hex Head, Zinc Plated, Full Thread, 1/2 x 4"

Item #: 517133

Cat #: MB124

UPC: 781002588665

Sign In or Register to view pricing and more.
Documents & Guides
Tap Bolts, Hex Head, Zinc Plated, Full Thread, 1/2 x 4 Inch

Overview

Tap Bolts, Hex Head, Zinc Plated, Full Thread, 1/2 x 4 Inch
Hex Head Tap Bolts are used to pull assemblies together over a long length, such as with wood and timber connections. They are also used where adjustments are needed, and can serve as levelers for tables and frames. For adjustment applications, they may be used with jam nuts to secure the assembly in place. They are manufactured to IFI-199 standard.
Also known as: 781002588665, MB124

Specifications

Diameter: 1/2 in
Screw Head: Hex
Length: 4 in
Material: Low Carbon Steel
Finish: Zinc Plated
Diameter: 1/2 in
Length: 4 in
Finish: Zinc Plated
Screw Head: Hex
Material: Low Carbon Steel

Customer Reviews

No reviews for this product
(0)