This product may not be available in all locations.
2
more
Panel Board, Interior, 27 " Space, 225A, 3P, Main Lug, Type HCM
Item #: 51709
Cat #: HCM14482N
UPC: 785901758037
Sign In or Register to view pricing and more.
Panel Board, Interior, 27 Inch Space, 225 Amp, 3-Pole, 600 Volt AC, Main Lug, Type HCM
Overview
Panel Board, Interior, 27 Inch Space, 225 Amp, 3-Pole, 600 Volt AC, Main Lug, Type HCM
Also known as: 785901758037, HCM14482N
Specifications
Type: | Main Lug |
Amps: | 225 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Type: | Main Lug |
Volts AC: | 600 |
Amps: | 225 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)