1/4" Eye Bolt

Item #: 517077

Cat #: EB4

UPC: 781002282402

Eye Bolt. Size: 1/4" x 2". Inside Eye: 1/2" Maximum Load: 74 lbs. Zinc Plated Steel. Full Thread. Includes: Hex Nut. Package Quantity: 50. *Dottie Part # 28240.*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eye Bolt. Size: 1/4" x 2". Inside Eye: 1/2" Maximum Load: 74 lbs. Zinc Plated Steel. Full Thread. Includes: Hex Nut. Package Quantity: 50. *Dottie Part # 28240.*
Eye bolts are manufactured with a molded circular eye at the non-threaded end and NC rolled machine threads on the opposing end. They are the ideal fastener for light duty applications and are designed for attaching cables to surfaces. They are manufactured from low carbon, cold drawn steel wire and come furnished with hex nuts.
Also known as: 781002282402, EB4

Specifications

Length: 2 in
Diameter: 1/4 in
Material: Steel
Length: 2 in
Material: Steel
Diameter: 1/4 in

Customer Reviews

No reviews for this product
(0)