250 MCM THHN/THWN-2 Stranded Copper, Yellow, 3500'

Item #: 517052

Cat #: THHN250STRYEL3500RL

UPC: 980100222680

Sign In or Register to view pricing and more.
Documents & Guides
250 MCM, THHN/THWN-2, Stranded Copper, 600V, Yellow, 3500 ft. Reel

Overview

250 MCM, THHN/THWN-2, Stranded Copper, 600V, Yellow, 3500 ft. Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100222680, THHN250STRYEL3500RL

Specifications

Length: 3500 ft
Gauge: 250
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Stranded
Package Type: Reel
Length: 3500 ft
Jacket: PVC
Volts AC: 600
Color: Yellow
Package Type: Reel
Gauge: 250
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)