Patch Cord, CAT6, 25 AWG Copper, 4-Pair, Red, 25' Length

Item #: 517031

Cat #: C6-RED-25-M

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, CAT6, 25 AWG Copper, 4-Pair, Red, 25' Length, Snag-Free Molded Claw Boots

Overview

Patch Cord, CAT6, 25 AWG Copper, 4-Pair, Red, 25' Length, Snag-Free Molded Claw Boots
Also known as: C6-RED-25-M

Specifications

Length: 25 ft
Gauge: 24
Color: Red
Material: Copper
Conductors: 4 Pair
Length: 25 ft
Color: Red
Conductors: 4 Pair
Gauge: 24
Material: Copper

Customer Reviews

No reviews for this product
(0)