Relay, 4P, 4 Blank Cavities, 110/120VAC Coil, 24A

Item #: 517021

Cat #: AR4A

UPC: 786678848112

Sign In or Register to view pricing and more.
Documents & Guides
24 Amp, Convertible Contact, Industrial Control Relays, AR/ARD Series, 600 Volt AC Rated, 4-Poles, 4 Blank Cavities, 110/120 Volt AC Coil

Overview

24 Amp, Convertible Contact, Industrial Control Relays, AR/ARD Series, 600 Volt AC Rated, 4-Poles, 4 Blank Cavities, 110/120 Volt AC Coil
Also known as: 786678848112, AR4A

Specifications

Volts AC Control: 110/120
Amps: 24
Mounting: Surface
Type: Relay, Convertible
Poles: 4
Volts AC: 600
Volts AC Control: 110/120
Mounting: Surface
Poles: 4
Amps: 24
Type: Relay, Convertible
Volts AC: 600

Customer Reviews

No reviews for this product
(0)