Patch Cord, CAT6, 25 AWG Copper, 4-Pair, Blue, 10' Length

Item #: 517015

Cat #: C6-BLUE-10-M

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, CAT6, 25 AWG Copper, 4-Pair, Blue, 10', Molded Claw Boots

Overview

Patch Cord, CAT6, 25 AWG Copper, 4-Pair, Blue, 10', Molded Claw Boots
Also known as: C6-BLUE-10-M

Specifications

Gauge: 24
Color: Blue
Material: Copper
Conductors: 4 Pair
Length: 10 ft
Gauge: 24
Material: Copper
Length: 10 ft
Color: Blue
Conductors: 4 Pair

Customer Reviews

No reviews for this product
(0)