6/2 SER/SEU Aluminum 250'

Item #: 517005

Cat #: SER666250RL

UPC: 739373024336

Sign In or Register to view pricing and more.
Documents & Guides
(2) 6 AWG and (1) 6 AWG Bare Ground, SER/SEU, 600V, Aluminum Conductor, PVC Jacket, 250 ft. Reel

Overview

(2) 6 AWG and (1) 6 AWG Bare Ground, SER/SEU, 600V, Aluminum Conductor, PVC Jacket, 250 ft. Reel
Aluminum SER cable is primarily used as panel feeder in multiple unit dwellings and for branch circuits. Maximum operating temperature is not to exceed 90 Degrees Celsius in wet locations.
Also known as: 739373024336, SER666250RL

Specifications

Length: 250 ft
Conductors: 2
Jacket: PVC
Color: Gray
Volts AC: 600
Gauge: 6
Length: 250 ft
Jacket: PVC
Volts AC: 600
Conductors: 2
Color: Gray
Gauge: 6

Customer Reviews

No reviews for this product
(0)