Purging/Pressurization System,Large Volume, Type Y and Z

Item #: 51699

Cat #: A3003YZVM

UPC: 783510334291

Sign In or Register to view pricing and more.
Purging/Pressurization System,Large Volume, Type Y and Z, Vertical Mount, 9.500 x 5.400 x 5.500 Inch, 90 Cubic Feet, Aluminum Housing With Enamel Finish

Overview

Purging/Pressurization System,Large Volume, Type Y and Z, Vertical Mount, 9.500 x 5.400 x 5.500 Inch, 90 Cubic Feet, Aluminum Housing With Enamel Finish
Large-Volume Purging/Pressurization System supplies one or more enclosures, up to 90 cubic feet total volume, with a protective gas supply, thus allowing the use of general-purpose enclosures in certain Class 1, Division 1 and 2 hazardous locations.
Also known as: 783510334291, A3003YZVM

Specifications

Mounting: Vertical
Height: 9.500 in
Depth: 5.500 in
Width: 5.400 in
Material: Stainless Steel 316L
Mounting: Vertical
Depth: 5.500 in
Material: Stainless Steel 316L
Height: 9.500 in
Width: 5.400 in

Customer Reviews

No reviews for this product
(0)