Patch Cord, CAT6, 25 AWG Copper, 4-Pair, Blue, 5' Length

Item #: 516988

Cat #: C6-BLUE-05-M

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, CAT6, 25 AWG Copper, 4-Pair, Blue, 5', Molded Claw Boots

Overview

Patch Cord, CAT6, 25 AWG Copper, 4-Pair, Blue, 5', Molded Claw Boots
Also known as: C6-BLUE-05-M

Specifications

Gauge: 24
Color: Blue
Length: 5 ft
Material: Copper
Conductors: 4 Pair
Gauge: 24
Length: 5 ft
Conductors: 4 Pair
Color: Blue
Material: Copper

Customer Reviews

No reviews for this product
(0)