Patch Cord, CAT6, 25 AWG Copper, 4-Pair, Black, 3' Length

Item #: 516982

Cat #: C6-BLACK-03-M

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, CAT6, 25 AWG Copper, 4-Pair, Black, 3' Length, Snag-Free Molded Claw Boots

Overview

Patch Cord, CAT6, 25 AWG Copper, 4-Pair, Black, 3' Length, Snag-Free Molded Claw Boots
Also known as: C6-BLACK-03-M

Specifications

Gauge: 24
Length: 3 ft
Material: Copper
Conductors: 4 Pair
Color: Black
Gauge: 24
Material: Copper
Color: Black
Length: 3 ft
Conductors: 4 Pair

Customer Reviews

No reviews for this product
(0)