Double Pole Switch, 20 Amp, 120/277V, Gray, Side Wired, Commercial

Item #: 51696

Cat #: CS220-2GY

UPC: 078477815779

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, Toggle Double-pole Ac Quiet Switch, Commercial Grade, Grounding, Side Wired, - Gray

Overview

20 Amp, 120/277 Volt, Toggle Double-pole Ac Quiet Switch, Commercial Grade, Grounding, Side Wired, - Gray
20-Amp, 120/277-Volt, Toggle Double-Pole AC Quiet Switch, Commercial Grade, Gray
Also known as: 078477815779, CS220-2GY

Specifications

Type: Side Wired, Toggle Switch, Grounding, Commercial Grade
Poles: 2
Volts AC: 120, 277
Color: Gray
Amps: 20
Material: Thermoplastic
Type: Side Wired, Toggle Switch, Grounding, Commercial Grade
Volts AC: 120, 277
Amps: 20
Poles: 2
Color: Gray
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)