
Current Transformer Enclosure, Screw Cover, NEMA 3R
Item #: 516956
Cat #: 303011-RTCT
UPC: 782051370706
Sign In or Register to view pricing and more.
Documents & Guides
Current Transformer Enclosure, Screw Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 30" x 30" x 11".
Overview
Current Transformer Enclosure, Screw Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 30" x 30" x 11".
Also known as: 782051370706, 303011-RTCT
Specifications
Width: | 30 in |
Depth: | 11 in |
Height: | 30 in |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Width: | 30 in |
Height: | 30 in |
IP/NEMA Rating: | NEMA 3R |
Depth: | 11 in |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)