Termination Cabinet, Exterior Mount, 14.5" x 4.5" x 1.625"

Item #: 516914

Cat #: WG1020-TV

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
WIREGUARD WG1020TV 14.5X4.5X1 .625 WTHR RES EXTRN MOUNT TER MOUNT CAB

Overview

WIREGUARD WG1020TV 14.5X4.5X1 .625 WTHR RES EXTRN MOUNT TER MOUNT CAB
Also known as: WG1020-TV

Specifications

Depth: 1.625 in
Height: 4.500 in
Width: 14.500 in
Depth: 1.625 in
Width: 14.500 in
Height: 4.500 in

Customer Reviews

No reviews for this product
(0)