BR 1-inch loadcenter retrofit stocking kit

Item #: 516861

Cat #: RAABR10B100A

UPC: 786685211039

Sign In or Register to view pricing and more.
BR 1-inch loadcenter retrofit stocking kit, main circuit breaker, 100A, 10 circuits, 20 spaces, retro size group a

Overview

BR 1-inch loadcenter retrofit stocking kit, main circuit breaker, 100A, 10 circuits, 20 spaces, retro size group a
Also known as: 786685211039, RAABR10B100A

Specifications

Circuits: 20, 10
Mounting: Flush
Amps: 100
Spaces: 20
IP/NEMA Rating: NEMA 1
Family / Style: BR
Circuits: 20, 10
Amps: 100
IP/NEMA Rating: NEMA 1
Mounting: Flush
Spaces: 20
Family / Style: BR

Customer Reviews

No reviews for this product
(0)