50 Amp, 125/250 Volt, Non-NEMA Connector

Item #: 516854

Cat #: CS63W64

UPC: 786788014704

Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, 125/250 Volt, NEMA Non-NEMA, 3P, 4W, Locking Connector, Industrial Grade, Grounding, California Style - Yellow-White.

Overview

50 Amp, 125/250 Volt, NEMA Non-NEMA, 3P, 4W, Locking Connector, Industrial Grade, Grounding, California Style - Yellow-White.
Also known as: 786788014704, CS63W64

Specifications

Type: Grounding, Connector, California Style
Volts AC: 120, 240
NEMA Configuration: Non-Nema
Amps: 50
Color: Yellow
Type: Grounding, Connector, California Style
NEMA Configuration: Non-Nema
Color: Yellow
Volts AC: 120, 240
Amps: 50

Customer Reviews

No reviews for this product
(0)