Copper Compression Lug, 2 Hole, #2 AWG

Item #: 51685

Cat #: LCC2-38D-Q

UPC: 074983382491

Sign In or Register to view pricing and more.
Two-hole, long barrel lug, #2 AWG wire, 3/8 stud hole, 1 hole spacing.

Overview

Two-hole, long barrel lug, #2 AWG wire, 3/8 stud hole, 1 hole spacing.
Also known as: 074983382491, LCC2-38D-Q

Specifications

Color: Brown
Material: Copper
Stud Size: 3/8 in
Color: Brown
Stud Size: 3/8 in
Material: Copper

Customer Reviews

No reviews for this product
(0)