2' x 4' Replacement Lens

Item #: 51683

Cat #: L2GT8A12

UPC: 784231132562

Documents & Guides
Replacement Lens, Size: 21.76" x 45.76", For 2GT8 Troffer
Sign In or Register to view pricing and more.

No associated products found.

Overview

Replacement Lens, Size: 21.76" x 45.76", For 2GT8 Troffer
Innovative low-profile design optimized around T8 lamps and low-profile electronic ballasts. Hemmed sides provide smooth edges for easy handling during installation. Standard steel door frame features precise flush mitered corners. Unique design delivers a premium extruded appearance.
Also known as: 784231132562, L2GT8A12, Simkar wrap around 220

Specifications

Width: 24 in, 2 ft
Length: 4 ft, 48 in
Width: 24 in, 2 ft
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)