Double Pole Switch, 20 Amp, 120/277V, White, Side Wired, Commercial

Item #: 51682

Cat #: CS220-2W

UPC: 078477815786

Documents & Guides
20 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Commercial Grade, Grounding, Side Wired - White
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Commercial Grade, Grounding, Side Wired - White
Leviton® commercial specification grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities, government buildings, malls, department stores, hospital and health care facilities, office buildings, schools, colleges, universities, houses of worship and cultural institutions. Leviton® offers a large selection of 15 and 20 A commercial switches, available in a wide variety of colors, wiring options and other features.
Also known as: 078477815786, CS220-2W

Specifications

Poles: 2
Amps: 20
Color: White
Material: Steel, Nylon, PBT Plastic
Volts AC Range: 120 - 277
Poles: 2
Color: White
Volts AC Range: 120 - 277
Amps: 20
Material: Steel, Nylon, PBT Plastic

Customer Reviews

No reviews for this product
(0)