Pull Line, 140 lbs

Item #: 516819

Cat #: 3000

UPC: 781002300007

Documents & Guides
Measuring Tape, Pull Line, Material: Polyester, Length: 3,000 ft, Tensile Strength: 140 lbs. **Dottie Part # 30000**
Sign In or Register to view pricing and more.

No associated products found.

Overview

Measuring Tape, Pull Line, Material: Polyester, Length: 3,000 ft, Tensile Strength: 140 lbs. **Dottie Part # 30000**
Conduit Measuring Tape is used to fish and measure conduit runs in one operation. It is sequentially marked in one foot increments and is manufactured from a strong, abrasion resistant, waterproof polyester. It will not rot and is mildew resistant and can be fished into conduit and is allowed to remain for an extended period of time for future use.
Also known as: 781002300007, 3000

Specifications

Material: Polyester
Type: Conduit Measuring Tape, Tape Measure
Length: 3000 ft
Material: Polyester
Length: 3000 ft
Type: Conduit Measuring Tape, Tape Measure

Customer Reviews

No reviews for this product
(0)