Pedestal Extension, Fits 8x8 Post

Item #: 51680

Cat #: APE688

UPC: 783510378202

Sign In or Register to view pricing and more.
Documents & Guides
Pedestal Extension, Material: Steel, Dimensions: 6" x 8" x 8"

Overview

Pedestal Extension, Material: Steel, Dimensions: 6" x 8" x 8"
Pedestal Extension can be used with pedestals to provide additional 6 in. (152 mm) of height for standing position. ANSI 61 medium-gray polyester powder paint or RAL 7035 textured light-gray polyester powder paint.
Also known as: 783510378202, APE688

Specifications

Material: Steel
Material: Steel

Customer Reviews

No reviews for this product
(0)