10 Bare Solid Copper Wire, 1000 Ft.

Item #: 516794

Cat #: BARESD10SOL1000RL

UPC: 884842038021

Sign In or Register to view pricing and more.
Documents & Guides
10 AWG Bare Solid Copper Wire, 1000 Ft. Length

Overview

10 AWG Bare Solid Copper Wire, 1000 Ft. Length
Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.
Also known as: 884842038021, BARESD10SOL1000RL

Specifications

Gauge: 10
Length: 1000 ft
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Solid
Package Type: Reel
Gauge: 10
Volts AC: 600
Material: Soft Drawn Copper
Package Type: Reel
Length: 1000 ft
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)