Type USE, 6 AWG, Stranded, Black, 2500'

Item #: 516766

Cat #: USE6STRBLK2500RL

UPC: 98010027702

Sign In or Register to view pricing and more.
Documents & Guides
Type USE, 6 AWG, Stranded, Black, 2500'

Overview

Type USE, 6 AWG, Stranded, Black, 2500'
Also known as: 98010027702, USE6STRBLK2500RL

Specifications

Length: 2500 ft
Material: Copper
Color: Black
Conductors: 1
Gauge: 6
Length: 2500 ft
Color: Black
Gauge: 6
Material: Copper
Conductors: 1

Customer Reviews

No reviews for this product
(0)