Pin & Sleeve Plug, 60A, 3PH 480V, 3P4W

Item #: 51675

Cat #: HBL460P7W

UPC: 783585404868

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Products, Iec Pin And Sleeve Devices, Industrial Grade, Male, Plug, 60A, 3-Phase Delta 480V Ac, 3-Pole 4-Wire Grounding, Terminal Screws, Red, Watertight

Overview

Heavy Duty Products, Iec Pin And Sleeve Devices, Industrial Grade, Male, Plug, 60A, 3-Phase Delta 480V Ac, 3-Pole 4-Wire Grounding, Terminal Screws, Red, Watertight
Hubbell's non-metallic enclosure meets UL 50E Type 4X (watertight), 12 (dust-tight) and IP66 suitability requirements, the enclosure is molded of rugged thermoplastic PBT to resist abuse, corrosion and enhance safety.
Also known as: 783585404868, HBL460P7W

Specifications

Color: Red, Metallic
Type: Plug
Amps: 60
Color: Red, Metallic
Amps: 60
Type: Plug

Customer Reviews

No reviews for this product
(0)