This product may not be available in all locations.
4
more
Load Center, Convertible, 100A, 208Y/120 -240VAC, 3PH, 4W, 30/30
Item #: 516740
Cat #: 3BR3030N100R
UPC: 786676003544
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
100 AMP, 208Y/120V or 240V AC, 3-Phase, Convertible Load Center, 10 kAIC, 30-Space, 30-Circuit, Aluminum Bus, NEMA 3R, Surface
Overview
100 AMP, 208Y/120V or 240V AC, 3-Phase, Convertible Load Center, 10 kAIC, 30-Space, 30-Circuit, Aluminum Bus, NEMA 3R, Surface
BR style 1-inch commercial loadcenter, convertible main, 30 circuits, 30 spaces, aluminum bus, cover included, d1r box size
Also known as: 786676003544, 3BR3030N100R
Specifications
Phase: | 3 |
Volts AC: | 208Y, 120/240 |
Amps: | 100 |
Spaces: | 30 |
Mounting: | Surface |
Family / Style: | BR |
Circuits: | 30 |
IP/NEMA Rating: | NEMA 3R |
Phase: | 3 |
Amps: | 100 |
Mounting: | Surface |
Circuits: | 30 |
Volts AC: | 208Y, 120/240 |
Spaces: | 30 |
Family / Style: | BR |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)