Skylark LED/CFL Dimmer, Light Almond

Item #: 516739

Cat #: SCL-153P-LA

UPC: 784276008952

Documents & Guides
Skylark LED/CFL BLK, Single Pole/3-way, Capable of controlling up to 150 W Dimmable CFL / LED, or 600W Incandescent / Halogen. Color: Light Almond.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Skylark LED/CFL BLK, Single Pole/3-way, Capable of controlling up to 150 W Dimmable CFL / LED, or 600W Incandescent / Halogen. Color: Light Almond.
Skylark® is the original designer style slide dimmer from Lutron®. It features a convenient rocker switch that turns the lights on and off and an easy to use slide control to adjust the light for any activity. The Skylark® replaces any designer style switch and works with existing multi-gang decorator wallplates
Also known as: 784276008952, SCL-153P-LA

Specifications

Mounting: Insert
Color: Light Almond
Wattage: 600, 150
Volts AC: 120
Poles: 1
Mounting: Insert
Wattage: 600, 150
Poles: 1
Color: Light Almond
Volts AC: 120

Customer Reviews

No reviews for this product
(0)