Patch Cord, CAT5e, 4-Pair, Blue, 25', No Boots

Item #: 516711

Cat #: C5E-4P-BLUE-25-O

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, CAT5e, 4-Pair, Blue, 25', No Boots, Copper

Overview

Patch Cord, CAT5e, 4-Pair, Blue, 25', No Boots, Copper
Also known as: C5E-4P-BLUE-25-O

Specifications

Length: 25 ft
Gauge: 24
Color: Blue
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Length: 25 ft
Color: Blue
Conductors: 4 Pair
Gauge: 24
Material: Copper
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)