VNTC Tray Cable, 2/3, Direct Burial, Cut to Length

Item #: 516704

Cat #: VNTC23WGDB

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
VNTC Tray Cable, 2 AWG, 3 Conductors, Direct Burial, Cut to Length

Overview

VNTC Tray Cable, 2 AWG, 3 Conductors, Direct Burial, Cut to Length
Also known as: VNTC23WGDB

Specifications

Conductors: 3
Material: Copper
Color: Black
Gauge: 2
Conductors: 3
Color: Black
Material: Copper
Gauge: 2

Customer Reviews

No reviews for this product
(0)