Fiber Patch Cord, LC to LC, Single Mode Duplex, 3 Meters

Item #: 516696

Cat #: LC2-SMD-03

UPC:

Documents & Guides
Fiber Patch Cord, LC to LC, Single Mode Duplex, 3 Meters
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fiber Patch Cord, LC to LC, Single Mode Duplex, 3 Meters
Also known as: LC2-SMD-03

Specifications

Material: Fiber
Length: 3 m
Jacket: Riser
Color: Yellow
Material: Fiber
Jacket: Riser
Length: 3 m
Color: Yellow

Customer Reviews

No reviews for this product
(0)