700 MCM XHHW-2 Stranded Aluminum Black 2500'

Item #: 516695

Cat #: XHHW700STRBLK2500RL

UPC: 980120542775

Sign In or Register to view pricing and more.
Documents & Guides
700 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black, 2500 Foot Reel

Overview

700 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black, 2500 Foot Reel
Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.
Also known as: 980120542775, XHHW700STRBLK2500RL

Specifications

Gauge: 700
Length: 2500 ft
Color: Black
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 700
Color: Black
Conductors: 1
Stranding: Stranded
Length: 2500 ft
Volts AC: 600
Jacket: XLPE
Package Type: Reel

Customer Reviews

No reviews for this product
(0)