Fiber Patch Cord, SC to SC, Single Mode Duplex, 8 Meters

Item #: 516640

Cat #: SC2-SMD-08

UPC:

Documents & Guides
Singlemode Duplex Fiber Optic Patch Cord, 8 Meters, SC/SC, PVC Jacket, Riser Rated, Yellow
Sign In or Register to view pricing and more.

No associated products found.

Overview

Singlemode Duplex Fiber Optic Patch Cord, 8 Meters, SC/SC, PVC Jacket, Riser Rated, Yellow
Also known as: SC2-SMD-08

Specifications

Length: 8 m
Material: Fiber
Jacket: Riser
Color: Yellow
Length: 8 m
Jacket: Riser
Material: Fiber
Color: Yellow

Customer Reviews

No reviews for this product
(0)