Braking Resistor, 1.50 Ohm, 15A

Item #: 516612

Cat #: P18561-07

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Braking Resistor, 1.50 Ohm, 15 Amp

Overview

Braking Resistor, 1.50 Ohm, 15 Amp
AC variable frequency drives are commonly used with a general purpose AC induction motor to form a reliable variable speed drive system. For applications that require faster deceleration rates, or where motor speeds are exceeding the synchronous speed set by the output frequency of the drive ( anoverhauling load condition), a braking resistor is required. Braking resistors increase the braking torque capability of a variable frequency drive, producing faster and more controlled braking. The resistor dissipates regenerated power to keep the bus voltage from exceeding the rated limit of the drive.
Also known as: P18561-07

Specifications

Mounting: Surface
Amps: 15
Type: Braking Resistor
Ohms: 1.500
Mounting: Surface
Type: Braking Resistor
Amps: 15
Ohms: 1.500

Customer Reviews

No reviews for this product
(0)