Weatherproof Box Extension, 4" Diameter, (4) 1/2" Outlets, 1-1/2" Deep, Aluminum Die Cast

Item #: 51660

Cat #: 5363-0

UPC: 050169536308

Sign In or Register to view pricing and more.
4" Round, Weatherproof Box Extension, Die Cast. Depth: 1-1/2", (4) 1/2" Threaded Outlets, Cubic Inches: 18.3". Includes: Closure Plugs, Mounting Screws & Ground Screw. Color: Gray.

Overview

4" Round, Weatherproof Box Extension, Die Cast. Depth: 1-1/2", (4) 1/2" Threaded Outlets, Cubic Inches: 18.3". Includes: Closure Plugs, Mounting Screws & Ground Screw. Color: Gray.
Rugged die cast construction • Reinforced connector outlets • State-of-the-art powder coat finish • Cast-in mounting lugs provide fast, secure installation • Includes four closure plugs, installed ground screw, and multi-lingual instructions
Also known as: 050169536308, 5363-0, Bell box round extension

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Depth: 1 1/2 in
Cubic Inches: 18.300 in³
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 4
Mounting: Vertical, Horizontal
Depth: 1 1/2 in
Material: Aluminum Die Cast
Number of Threaded Outlets: 4
Color: Gray
Cubic Inches: 18.300 in³
Threaded Outlet Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)