Compression Lug, 1 Hole, 2/0 AWG, 3/8" Stud, Copper
Item #: 516567
Cat #: YA27LNT38
UPC: 781810018538
Sign In or Register to view pricing and more.
Made in USA
Compression Lug, Short Barrel, 1 Hole 3/8 Inch Bolt Hole, Flex Conductor, Narrow Tongue, 2/0 AWG, Copper
Overview
Compression Lug, Short Barrel, 1 Hole 3/8 Inch Bolt Hole, Flex Conductor, Narrow Tongue, 2/0 AWG, Copper
Inspection window allows for visual verification that the wire has been fully inserted prior to crimping the lug; not recommended in highly corrosive environments as the wire in the barrel is exposed to corrosive elements when installed. Narrow tongue/tang is designed for limited space applications. Barrel is designed with an internal chamfer at the wire entry to ensure smooth insertion of the wire, preventing possible damaging of the strands. Short/Standard length barrel is recommended for installations with limited space requirements.
Also known as: 781810018538, YA27LNT38
Specifications
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 3/8 in |
Allowable Gauge Range: | 2/0 |
Material: | Copper |
Stud Size: | 3/8 in |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 2/0 |
Customer Reviews
No reviews for this product
(0)