Snap-In Connector, EZ, RJ45, Cat6, Voice Grade, 8P8C, White

Item #: 516564

Cat #: IC1078L6WH

UPC: 63375801722

Sign In or Register to view pricing and more.
Documents & Guides
Snap-In Connector, EZ, RJ45, Cat6, Voice Grade, 8P8C, White

Overview

Snap-In Connector, EZ, RJ45, Cat6, Voice Grade, 8P8C, White
ICC’s EZ Category 6 modular jacks, RJ-45 keystone jacks, is 8-position 8-conductor (8P8C) is engineered to provide superior performance and reliability, supporting Gigabit Ethernet applications and beyond. The advanced printed circuit board design is tuned to provide optimum signal quality with maximum headroom, allowing it to exceed TIA Category 6 performance standards. It offers superior signal quality and noise reduction due to its enhanced Near-End and Far-End Crosstalk cancellation and minimum return losses. The EZ connector’s flat back IDC construction offers faster installation through its straight through in-line termination design and one piece snap-on termination cap.
Also known as: 63375801722, IC1078L6WH

Specifications

Mounting: Snap In
Color: White
Connector Type: CAT 6
Mounting: Snap In
Connector Type: CAT 6
Color: White

Customer Reviews

No reviews for this product
(0)