Fuse, Low-Peak CUBEFuse, Indicating, 6A, 600VAC, 300VDC

Item #: 51655

Cat #: TCF6

UPC: 051712614979

Sign In or Register to view pricing and more.
Documents & Guides
6 Amp Low-Peak CUBEFuse, Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance

Overview

6 Amp Low-Peak CUBEFuse, Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance
Also known as: 051712614979, TCF6

Specifications

Amps: 6
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Class: CF
Length: 1.880 in
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Amps: 6
Volts AC: 600
Class: CF
Interrupt Rating DC: 100 kA
Speed: Time Delay, Slow Blow
Volts DC: 300
Length: 1.880 in
Interrupt Rating AC: 300 kA

Customer Reviews

No reviews for this product
(0)