3/16 x 3" Toggle Bolt Mushroom Head-Spring

Item #: 516520

Cat #: TB363DS

UPC: 781002167976

Sign In or Register to view pricing and more.
Toggle Bolt Mushroom Head-Spring Wing. Size: 3/16 x 3 Inch. Square/ Slotted. Zinc Plated Steel. Package Quantity: 50

Overview

Toggle Bolt Mushroom Head-Spring Wing. Size: 3/16 x 3 Inch. Square/ Slotted. Zinc Plated Steel. Package Quantity: 50
Toggle Bolts, or butterfly anchors, are a light to medium duty anchor intended to be used in hollow block, wallboard, plaster, plywood, and other hollow base materials. Once fully opened, Toggle Bolts significantly expand the surface area making contact with the back of the hollow wall. This spreads out the load of the fastened object, increasing the weight that can be secured. The maximum weight a Toggle Bolt supports, depends on the size of the bolt and the thickness of the substrate. To accommodate the Toggle, installation requires a relatively large hole compared to other types of hollow wall anchors.
Also known as: 781002167976, TB363DS

Specifications

Diameter: 3/16 in
Drive: Slotted, Square
Length: 3 in
Material: Steel
Finish: Zinc Plated
Screw Head: Mushroom
Diameter: 3/16 in
Length: 3 in
Finish: Zinc Plated
Drive: Slotted, Square
Material: Steel
Screw Head: Mushroom

Customer Reviews

No reviews for this product
(0)