2" Punch Cup

Item #: 516496

Cat #: MPC200

UPC: 032886874048

Sign In or Register to view pricing and more.
Documents & Guides
2" Punch CupPunch Cup, Diameter: 2".

Overview

2" Punch CupPunch Cup, Diameter: 2".
MAX Punch® Cup for Stainless Steel 2"
Also known as: 032886874048, MPC200

Specifications

Diameter: 2 in
Standards: California Proposition 65
Diameter: 2 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)