Breaker, Type BW, 225A, 2P, 120/208/240VAC, 10 kAIC

Item #: 516473

Cat #: BW2225

UPC: 786679122556

Sign In or Register to view pricing and more.
Documents & Guides
225 Amp, 2-Pole Type BW Circuit Breaker, Plug-On, 10 kAIC, 120/240 VAC or 208Y/120 VAC or 240 VAC.

Overview

225 Amp, 2-Pole Type BW Circuit Breaker, Plug-On, 10 kAIC, 120/240 VAC or 208Y/120 VAC or 240 VAC.
Also known as: 786679122556, BW2225

Specifications

Family / Style: BW
Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 225
Interrupt Rating AC: 10 kA
Family / Style: BW
Poles: 2
Amps: 225
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)