2P 15A QBHW 22KA 240V

Item #: 516469

Cat #: QBHW2015H

UPC: 786679152492

Sign In or Register to view pricing and more.
Documents & Guides
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-pole, 15A, 22 kAIC, 240V, Bolt-on

Overview

Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-pole, 15A, 22 kAIC, 240V, Bolt-on
Miniature Circuit Breakers and Supplementary Protectors
Also known as: 786679152492, QBHW2015H

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 15
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)