Double-Sided Vertical Finger Duct Panel, 4" x 5" x 78", PVC, Black

Item #: 516452

Cat #: ICCMSCMA83

UPC: 63375802847

Sign In or Register to view pricing and more.
Documents & Guides
Double-Sided Vertical Finger Duct Panel, 4" x 5" x 78", PVC, Black

Overview

Double-Sided Vertical Finger Duct Panel, 4" x 5" x 78", PVC, Black
Also known as: 63375802847, ICCMSCMA83

Specifications

Length: 78 in
Type: Wire Duct
Mounting: Rack, Vertical
Color: Black
Height: 4 in
Width: 5 in
Length: 78 in
Mounting: Rack, Vertical
Height: 4 in
Type: Wire Duct
Color: Black
Width: 5 in

Customer Reviews

No reviews for this product
(0)