LP Enclosure, NEMA 1, Hinge Cover, 20 x 16 x 6"

Item #: 516445

Cat #: SCE-20N1606LP

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LP Enclosure, NEMA 1, Hinge Cover With Quarter Turn Latches, 20 x 16 x 6 Inch, Carbon Steel

Overview

LP Enclosure, NEMA 1, Hinge Cover With Quarter Turn Latches, 20 x 16 x 6 Inch, Carbon Steel
Also known as: SCE-20N1606LP

Specifications

Height: 20 in
Depth: 6 in
IP/NEMA Rating: NEMA 1
Width: 16 in
Material: Carbon Steel
Height: 20 in
IP/NEMA Rating: NEMA 1
Material: Carbon Steel
Depth: 6 in
Width: 16 in

Customer Reviews

No reviews for this product
(0)