Adapter Plate, Fiber Optic, LC Multi Mode, 12-Port, Duplex, Black
Item #:
516434
Cat #:
1374463-3
UPC:
741149172059
Sign In or Register to view pricing and more.
Documents & Guides
Adapter Plate, Fiber Optic, LC Multi Mode, 12-Port, Duplex, Beige/Black
Overview
Adapter Plate, Fiber Optic, LC Multi Mode, 12-Port, Duplex, Beige/Black
Also known as: 741149172059, 1374463-3
Specifications
Mounting: | Surface |
Color: | Black, Beige |
Type: | Duplex, Multimode |
Number of Ports: | 12 |
Connector Type: | LC |
Mounting: | Surface |
Type: | Duplex, Multimode |
Connector Type: | LC |
Color: | Black, Beige |
Number of Ports: | 12 |
Customer Reviews
No reviews for this product
(0)