Singlemode Duplex Fiber Optic Patch Cord, LC to SC, 1 Meter
Item #: 516418
Cat #: LCSC-SMD-01
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Singlemode Duplex Fiber Optic Patch Cord, 1 Meter, LC/SC, 9/125, PVC Jacket, Riser Rated, Yellow
Overview
Singlemode Duplex Fiber Optic Patch Cord, 1 Meter, LC/SC, 9/125, PVC Jacket, Riser Rated, Yellow
Also known as: LCSC-SMD-01
Specifications
Length: | 1 m |
Material: | Fiber |
Jacket: | Riser |
Color: | Yellow |
Length: | 1 m |
Jacket: | Riser |
Material: | Fiber |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)