3-Way Switch, 20 Amp, 120/277V, Brown, Side Wired, Commercial Grade
Item #: 51634
Cat #: CS320-2
UPC: 078477815830
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, Toggle 3-way Ac Quiet Switch, Commercial Grade, Grounding, Side Wired, - Brown
Overview
20 Amp, 120/277 Volt, Toggle 3-way Ac Quiet Switch, Commercial Grade, Grounding, Side Wired, - Brown
20-Amp, 120/277-Volt, Toggle 3-Way AC Quiet Switch, Commercial Grade, Grounding Brown
Also known as: 078477815830, CS320-2
Specifications
Type: | Side Wired, 3-Way, Toggle Switch, Grounding, Commercial Grade |
Color: | Brown |
Volts AC: | 120, 277 |
Amps: | 20 |
Material: | Thermoplastic, Nylon |
Type: | Side Wired, 3-Way, Toggle Switch, Grounding, Commercial Grade |
Volts AC: | 120, 277 |
Material: | Thermoplastic, Nylon |
Color: | Brown |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)