Tool Box w/ Organizer - HxWxD: 10" x 26" x 13"

Item #: 516334

Cat #: DWST24075

UPC: 076174792294

Sign In or Register to view pricing and more.
Documents & Guides
Tool Box with Organizer, HxWxD: 10" x 26" x 13", Weight: 7.4 lbs,Handle Length: 24.20", Weight Capacity: 77 lbs

Overview

Tool Box with Organizer, HxWxD: 10" x 26" x 13", Weight: 7.4 lbs,Handle Length: 24.20", Weight Capacity: 77 lbs
The DEWALT DWST24075 tote with removable organizer case has a top case organizer with an integrated carry handle for small parts. It has a long metal carry handle for easy grip and carrying of the tote. It has a durable structure and heavy-duty design. It has a front push-button for easy detaching/attaching of the case to the tote unit.
Also known as: 076174792294, DWST24075

Specifications

Width: 26 in
Height: 10 in
Width: 26 in
Height: 10 in

Customer Reviews

No reviews for this product
(0)