Weatherproof Box, 4" Diameter, (5) 3/4" Outlets, 1-1/2" Deep, Aluminum Die Cast

Item #: 51627

Cat #: 5372-0

UPC: 050169537206

Documents & Guides
4" Round Weatherproof Box, Die Cast. Depth: 1-1/2". (5) 3/4" Threaded Outlets (4 in sides, 1 in back), Includes: (4) Closure Plugs & Ground Screw. Color: Gray
Sign In or Register to view pricing and more.

Overview

4" Round Weatherproof Box, Die Cast. Depth: 1-1/2". (5) 3/4" Threaded Outlets (4 in sides, 1 in back), Includes: (4) Closure Plugs & Ground Screw. Color: Gray
Reinforced connector outlets State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Cast-in mounting lugs provide fast, secure installation Four closure plugs included Hubs accept all threaded fittings and threaded conduit Ground screw installed Multi-lingual instructions in each package Includes gasket and mounting Reinforced connector outlets State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Cast-in mounting lugs provide fast, secure installation Four closure plugs included Hubs accept all threaded fittings and threaded conduit Ground screw installed Multi-lingual instructions in each package Includes gasket and mounting hardware
Also known as: 050169537206, 5372-0, c13160

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Depth: 1 1/2 in
Cubic Inches: 16.100 in³
Material: Aluminum Die Cast
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 5
Mounting: Vertical, Horizontal
Depth: 1 1/2 in
Material: Aluminum Die Cast
Number of Threaded Outlets: 5
Color: Gray
Cubic Inches: 16.100 in³
Threaded Outlet Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)